Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 52,442 cfm, 208-230/460V
Mfr # 7M870
Zoro # G2597314
product price: $5,340.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,340.99
Free 30-Day Returns
Key Features
- Blade Dia. 60 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- CFM @ 0.000-In. SP 52,442 cfm
- Dimension F 61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M870
- Zoro # G2597314
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 60 in |
Dimension F | 61 in |
Dimension A | 66 in |
Dimension D | 2 in |
Dimension C | 7 9/16 in |
Shaft Dia. | 1 1/2 in |
Venturi Clearance Dia. | 61 in |
Flange Depth | 2 in |
Venturi Depth | 7 1/2 in |
Width (In.) | 66 in |
Max. Depth | 26 1/2 in |
Dimension B | 26 1/2 in |
Height | 66 in |
Dimension E | 18 15/16 in |
Flange Width | 66 in |
Bearing Size | 1 1/2 in |
Overall Width | 66 in |
For Cut-Out Height | 62 1/2 in |
For Cut-Out Width | 62 1/2 in |
Venturi Diameter | 61 in |
Overall Depth | 26 1/2 in |
For Cut-Out Length | 62 1/2 in |
Shaft Diameter | 1 1/2 in |
Overall Height | 66 in |
Blade Diameter | 60 in |
Manufacturer Warranty Length | 1 yr |
Width | 66" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 52,442 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 52,442 cfm, Maximum Noise Level 30 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- ILC FILTER 20X25X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN TH (WY-0LQF-3)
- DURAVENT 7" BVENT 36" Length (7BV36)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V (7M8D8)
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V (7M8H4)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty (1AHB1)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8D5)
- FANTECH Inline Fan, 6 In. Dia. (FG 6M)
- Dayton Belt Driven Exhaust Fans