Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 38,697 cfm, 115/208-230V
Mfr # 7M865
Zoro # G2421991
product price: $5,138.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,138.99
Free 30-Day Returns
Key Features
- Blade Dia. 60 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Mounting Position Horizontal or Vertical
- Motor RPM 1,750 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M865
- Zoro # G2421991
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 60 in |
Width (In.) | 66 in |
Venturi Depth | 7 1/2 in |
Dimension C | 7 9/16 in |
Dimension A | 66 in |
Flange Width | 66 in |
Flange Depth | 2 in |
Height | 66 in |
Shaft Dia. | 1 1/2 in |
Dimension D | 2 in |
Dimension E | 18 15/16 in |
Dimension B | 26 1/2 in |
Venturi Clearance Dia. | 61 in |
Dimension F | 61 in |
Bearing Size | 1 1/2 in |
Max. Depth | 26 1/2 in |
Overall Depth | 26 1/2 in |
Shaft Diameter | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 66 in |
Blade Diameter | 60 in |
Venturi Diameter | 61 in |
For Cut-Out Width | 62 1/2 in |
Overall Width | 66 in |
For Cut-Out Length | 62 1/2 in |
For Cut-Out Height | 62 1/2 in |
Width | 66" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 38,697 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 38,697 cfm, Maximum Noise Level 19.7 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Fan and Blower, 1/4 HP, 1725 RPM, 115V, ODP (919L)
- HONEYWELL 40007029-002 Cartridge Wrench (40007029-0)
- LENNOX Contactor, 24V, 25A, 3 Pole (95M57)
- REZNOR Fan Motor, 115V, 1 - Phase (96286)
- DAYTON Med Duty Fan, 22,617 cfm, 115/208-230V (7M833)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Med Duty Fan, 37,683 cfm, 208-230/460V (7M857)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Exhaust Fan, 24In, D/D, 230V (44YU13)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- Dayton Belt Driven Exhaust Fans