Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 33,227 cfm, 208-230/460V
Mfr # 7M832
Zoro # G0531964
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,220.99
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- Number of Blades 5
- Venturi Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7M832
- Zoro # G0531964
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Venturi Depth | 6 in |
Shaft Dia. | 1 1/4 in |
Width (In.) | 46 in |
Venturi Clearance Dia. | 42 1/2 in |
Max. Depth | 23 1/2 in |
Flange Depth | 2 in |
Dimension B | 23 1/2 in |
Dimension A | 46 in |
Height | 46 in |
Bearing Size | 1 1/4 in |
Dimension C | 6 in |
Flange Width | 46 in |
Dimension F | 42 1/2 in |
Dimension E | 17 1/2 in |
Dimension D | 2 in |
Overall Width | 46 in |
For Cut-Out Length | 44 1/2 in |
For Cut-Out Width | 44 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 23 1/2 in |
For Cut-Out Height | 44 1/2 in |
Overall Height | 46 in |
Blade Diameter | 42 in |
Venturi Diameter | 42 1/2 in |
Shaft Diameter | 1 1/4 in |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 33,227 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 33,227 cfm, Maximum Noise Level 38 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In (7AU90)
- KOCH FILTER 12x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-012)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- GOODWAY Nylon Brush, 11/16 In, Use With 6PZV1, PK10 (SC-TC-BN-11/16)
- DAYTON Std Duty Fan, 19,995 cfm, 208-230/460V (7CF36)
- DAYTON Med Duty Fan, 44,535 cfm, 208-230/460V (7M863)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Med Duty Fan, 19,480 cfm, 115/208-230V (7M814)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C0)
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V (7M8C5)
- Dayton Belt Driven Exhaust Fans