Shop All Agricultural Fans
Dayton
Med Duty Fan, 32,605 cfm, 208-230/460V
Mfr # 7M848
Zoro # G2433961
product price: $2,520.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,520.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- CFM @ 0.000-In. SP 32,605 cfm
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Voltage 208-230/460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M848
- Zoro # G2433961
- Country of Origin Multiple
- Category Agricultural Fans
Dimensions
Blade Dia. | 48 in |
Flange Width | 54 in |
Shaft Dia. | 1 1/4 in |
Dimension D | 2 in |
Height | 54 in |
Bearing Size | 1 1/4 in |
Dimension F | 48 1/2 in |
Dimension C | 7 in |
Max. Depth | 23 1/2 in |
Venturi Depth | 7 in |
Dimension A | 54 in |
Dimension B | 23 1/2 in |
Venturi Clearance Dia. | 48 1/2 in |
Flange Depth | 2 in |
Width (In.) | 54 in |
Dimension E | 16 1/2 in |
Overall Width | 54 in |
Overall Height | 54 in |
For Cut-Out Length | 50 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Width | 50 1/2 in |
Venturi Diameter | 48 1/2 in |
For Cut-Out Height | 50 1/2 in |
Overall Depth | 23 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 48 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,605 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,605 cfm, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Steam Coil, 24VDC, 20W (018F6968)
- RHEEM Sp8293 Thermostat - Electric (SP8293)
- HEAT WAGON Thermostat Knob, Round Shaft (104460-01)
- LENNOX Flame Sensor (79J22)
- DAYTON Exhaust Fan, 48In, 3ph, 230V (44YU15)
- DAYTON Med Duty Fan, 66,186 cfm, 208-230/460V (7M872)
- DAYTON Exhaust Fan, 48In, 230V (44YU08)
- DAYTON Exhaust Fan, 36In, Belt Drive Less Motor (44YU10)
- TRIANGLE ENGINEERING 48" Direct Drive Agricultural Box Fan 230V 1 HP Motor - 3 Phase (PFG4815D-460)
- Dayton Agricultural Fans