Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 32,605 cfm, 208-230/460V
Mfr # 7M843
Zoro # G1388073
product price: $2,709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,709.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Frame Material Steel
- Motorized Wall Galv. Shutter Stock No. 3C731
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M843
- Zoro # G1388073
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Dimension C | 7 in |
Dimension F | 48 1/2 in |
Bearing Size | 1 1/4 in |
Venturi Depth | 7 in |
Shaft Dia. | 1 1/4 in |
Dimension D | 2 in |
Height | 54 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension B | 23 1/2 in |
Dimension A | 54 in |
Width (In.) | 54 in |
Flange Width | 54 in |
Max. Depth | 23 1/2 in |
Dimension E | 16 1/2 in |
Flange Depth | 2 in |
Blade Diameter | 48 in |
Overall Depth | 23 1/2 in |
Venturi Diameter | 48 1/2 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Length | 50 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 50 1/2 in |
Overall Width | 54 in |
Shaft Diameter | 1 1/4 in |
Overall Height | 54 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,605 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,605 cfm, Maximum Noise Level 27 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZJ4)
- CHILL PREMIER Through-the-Wall Air Conditioner, 230V AC (CEW24B33B)
- AIR KING Exhaust Fan, 12-3/4 in L, 12-7/8 in W, 0.7 A, 115/120 V, 1-Speed, 200 cfm Air, Metal, White (AK200LS)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02268)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Agricultural Exh Fan, 48in., 1 HP, TEAO (7DZ45)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty (1WDC2)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8B9)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty (1AHB1)
- Dayton Belt Driven Exhaust Fans