Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 32,589 cfm, 115/208-230V
Mfr # 7M851
Zoro # G2612924
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,425.99
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Includes Drive Package
- Weatherhood No. 1WBW5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7M851
- Zoro # G2612924
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Height | 60 in |
Width (In.) | 60 in |
Venturi Depth | 6 1/2 in |
Bearing Size | 1 1/4 in |
Dimension A | 60 in |
Max. Depth | 23 in |
Dimension D | 2 in |
Dimension F | 55 in |
Flange Width | 60 in |
Venturi Clearance Dia. | 55 in |
Flange Depth | 2 in |
Dimension B | 23 in |
Shaft Dia. | 1 1/4 in |
Dimension C | 6 1/2 in |
Dimension E | 16 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 60 in |
Shaft Diameter | 1 1/4 in |
Venturi Diameter | 55 in |
For Cut-Out Height | 56 1/2 in |
Overall Depth | 23 in |
Overall Height | 60 in |
Blade Diameter | 54 in |
For Cut-Out Width | 56 1/2 in |
For Cut-Out Length | 56 1/2 in |
Width | 60" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,589 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,589 cfm, Maximum Noise Level 18.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-43448-00 Piezo Igniter (239-43448-)
- TRANE Val08576 3 Ton 500 Psi (VAL08576)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Base Width: 22" (5DVR2)
- DAGAN EP18 Fireplace Gas Ember Pan Straight BurnerBlack (EP18")
- DAYTON Std Duty Fan, 20,998 cfm, 208-230/460V (7CF27)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V (7AR74)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Exhaust Fan, Slantwall, 36In, D/D (44YU17)
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8C2)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- Dayton Belt Driven Exhaust Fans