Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 30,129 cfm, 115/208-230V
Mfr # 7M850
Zoro # G0746182
product price: $3,251.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,251.99
Free 30-Day Returns
Key Features
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Weatherhood No. 1WBW5
- Fan RPM 343
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M850
- Zoro # G0746182
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Flange Width | 60 in |
Bearing Size | 1 1/4 in |
Shaft Dia. | 1 1/4 in |
Width (In.) | 60 in |
Dimension C | 6 1/2 in |
Dimension A | 60 in |
Venturi Depth | 6 1/2 in |
Venturi Clearance Dia. | 55 in |
Dimension E | 16 1/2 in |
Dimension D | 2 in |
Dimension B | 23 in |
Max. Depth | 23 in |
Height | 60 in |
Dimension F | 55 in |
Flange Depth | 2 in |
For Cut-Out Length | 56 1/2 in |
For Cut-Out Width | 56 1/2 in |
Shaft Diameter | 1 1/4 in |
Overall Width | 60 in |
Overall Depth | 23 in |
Overall Height | 60 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 55 in |
For Cut-Out Height | 56 1/2 in |
Blade Diameter | 54 in |
Width | 60" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,129 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,129 cfm, Maximum Noise Level 17.3 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16251.6 6pk)
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000878)
- KOCH FILTER 18x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-018)
- ZORO SELECT Filtered Return Air Grille, 24 X 24, White, Steel (4MJT8)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V (7CF40)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- DAYTON Exh Fan 20 In, Less Drive Pkg, Std Duty (3FKD7)
- DAYTON Med Duty Fan, 52,442 cfm, 208-230/460V (7M875)
- DAYTON Med Duty Fan, 22,617 cfm, 115/208-230V (7M833)
- Dayton Belt Driven Exhaust Fans