Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 28,101 cfm, 208-230/460V
Mfr # 7M831
Zoro # G3011224
product price: $2,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,389.99
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 3 hp
- Drive Package With Motor Included Yes
- Phase 3
- Stock No. 1AHA4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M831
- Zoro # G3011224
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension A | 46 in |
Flange Width | 46 in |
Venturi Clearance Dia. | 42 1/2 in |
Height | 46 in |
Dimension E | 17 1/2 in |
Venturi Depth | 6 in |
Dimension D | 2 in |
Shaft Dia. | 1 1/4 in |
Flange Depth | 2 in |
Bearing Size | 1 1/4 in |
Dimension B | 23 1/2 in |
Max. Depth | 23 1/2 in |
Dimension F | 42 1/2 in |
Dimension C | 6 in |
Width (In.) | 46 in |
Overall Width | 46 in |
Overall Height | 46 in |
For Cut-Out Length | 44 1/2 in |
For Cut-Out Width | 44 1/2 in |
For Cut-Out Height | 44 1/2 in |
Venturi Diameter | 42 1/2 in |
Shaft Diameter | 1 1/4 in |
Blade Diameter | 42 in |
Overall Depth | 23 1/2 in |
Manufacturer Warranty Length | 1 yr |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,101 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,101 cfm, Maximum Noise Level 31 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1360/970 RPM, 1 Phase, Direct, Rolled Steel (1TDT8)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- SUPCO Liquid Line Dryer, 1/2" SAE, 8"cu. (LLD084)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty (1WDC2)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8C2)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7AD49)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- Dayton Belt Driven Exhaust Fans