Shop All Pump Parts
Dayton
Mechanical Seal, Viton
Mfr # AEYF0
Zoro # G4596195
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mechanical Seal
- Fits Brand Dayton
- Product Type Mechanical Seal, Viton
- Compatible with Pump Type Booster Pump
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # AEYF0
- Zoro # G4596195
- UPC # 190735937563
- Country of Origin India
- Category Pump Parts
Details
Item | Mechanical Seal |
Includes | Mechanical Seal |
Fits Brand | Dayton |
Product Type | Mechanical Seal, Viton |
Compatible with Pump Type | Booster Pump |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Gasket Material | Viton |
Compatible Manufacturer Part Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible with Manufacturer Part Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible with Manufacturer Model Number [NEW] | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Compatible Manufacturer Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
For Use with Mfr. Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
For Use With Mfr. Model Number | 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94 |
Description
Mechanical Seal, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 45MW66, 45MW67, 45MW68, 45MW69, 45MW70, 45MW71, 45MW72, 45MW73, 45MW74, 45MW75, 45MW76, 45MW77, 45MW78, 45MW79, 45MW80, 45MW81, 45MW82, 45MW83, 45MW84, 45MW85, 45MW86, 45MW87, 45MW88, 45MW89, 45MW90, 45MW91, 45MW92, 45MW93, 45MW94
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARM INNOVATORS Farm Innovators H-429 Sub Tank Deicer; 1500 Watt (6358642)
- LOCHINVAR Plt3022 Flame Sensor With Gasket (PLT3022)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 2 Stage (5UWH8)
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- DAYTON Mounting Ring (PP3735G)
- DAYTON Pump Repair Kit, PTFE, Fluid, 1 In. (22A612)
- DAYTON Mechanical Seal (PP211030112G)
- DAYTON Mounting Bracket, Use With 4JPH3-4JPH4 (4JPH2)
- DAYTON Pump Muffler, 40 Micron, 3/4 In NPT In. (22A608)
- DAYTON Mechanical Seal Repair Kit (PPHP51000203G)
- PULSAFEEDER Tubing 8 ft. (41403)
- Dayton Pump Parts