Shop All Pump Parts
Dayton
Mechanical Seal
Mfr # PP6026G
Zoro # G8964076
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mechanical Seal
- Fits Brand DAYTON
- Compatible with Manufacturer Model Number 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6
- Compatible with Brand Dayton
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP6026G
- Zoro # G8964076
- UPC # 190735267066
- Country of Origin India
- Category Pump Parts
Details
Item | Mechanical Seal |
Includes | Mechanical Seal |
Fits Brand | DAYTON |
Compatible with Manufacturer Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible with Brand | Dayton |
Gasket Material | Buna-N |
Compatible with Pump Type | Booster Pump |
Compatible Manufacturer Part Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible with Manufacturer Model Number [NEW] | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible with Manufacturer Part Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible Grainger Part Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Compatible Manufacturer Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
For Use with Mfr. Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
For Use With Mfr. Model Number | 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6 |
Description
Mechanical Seal, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 5UWH5, 5UWH6, 5UWH7, 5UWH8, 5UWH9, 5UWJ0, 5UWJ1, 5UWJ2, 5UWJ3, 5UWJ4, 5UWJ5, 5UWJ6, 5UWJ7, 5UWJ8, 5UWJ9, 5UWK0, 5UWK1, 5UWK2, 5UWK3, 5UWK4, 5UWK5, 5UWK6, 5UWK7, 5UWK8, 5UWK9, 5UWL0, 5UWL1, 5UWL2, 5UWL3, 5UWL4, 5UWL5, 5UWL6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 52 ft. (2BF82034)
- DAYTON Pump Repair Kit, For 2ZWU4, 2ZWU5 (21TG67)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN011G)
- DAYTON Washer Zinc Plated, 3/8 in., PK8 (PP60250G)
- DAYTON Pump Repair Kit, Fluid (6PY69)
- DAYTON Cushion (770551)
- DAYTON Gear Pump Mechanical Seal, Buna, Viton (4KHK9)
- DAYTON Trap Cover (PP5531015G)
- VERSA-MATIC Kit, Wet E5NM BN BN (E5P BN KIT)
- Dayton Pump Parts