Shop All Pump Parts
Dayton
Mechanical Seal
Mfr # PP60010G
Zoro # G9499481
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 3YU60
- Gasket Material Carbon, Ceramic, NBR, Stainless Steel
- Compatible with Brand Dayton
- Compatible with Pump Type Utility Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60010G
- Zoro # G9499481
- UPC # 190735319857
- Country of Origin China
- Category Pump Parts
Details
Item | Mechanical Seal |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 3YU60 |
Gasket Material | Carbon, Ceramic, NBR, Stainless Steel |
Compatible with Brand | Dayton |
Compatible with Pump Type | Utility Pump |
Compatible with Manufacturer Model Number | 3YU60 |
Compatible Manufacturer Part Number | 3YU60 |
Compatible with Manufacturer Part Number | 3YU60 |
Compatible with Manufacturer Model Number [NEW] | 3YU60 |
Compatible Manufacturer Model Number | 3YU60 |
For Use with Mfr. Model Number | 3YU60 |
Shop By | Closeouts |
Description
Mechanical Seal, Compatible with Pump Type Utility Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 3YU60, Compatible with Manufacturer Model Number 3YU60, Gasket Material Carbon, Ceramic, NBR, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Kit, 25/50 Ci Let (00188417)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 14.8 GPM 150 Degrees F (PD07P-APS-PCC)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 115V AC (553160101)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714S303)
- DAYTON Pump Shaft (PPL5604G)
- DAYTON Titanium Combustion Tube, 10 ft (TP-26B)
- DAYTON External Retaining Ring (PPO3ZN010G)
- DAYTON Cartridge, Filter (4RK78)
- DAYTON Oil Probe Tube (PP62001G)
- DAYTON Lock Knob Assembly, PK2 (PP20003DH0102G)
- DAYTON Valve, Regulating, 0-12 GPM (1MDA4)
- Dayton Pump Parts