Shop All Pump Parts
Dayton
Mechanical Seal, Buna N
Mfr # 5UXJ6
Zoro # G0547574
product price: $22.95
/ea
Not eligible for select promotions
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna N
- Seal Material Stainless Steel, Buna, Carbon/Silicon Carbide
- For Use With 5UXG5 to 5UXG9, 5UXH0 to 5UXH9, 5UXJ0 to 5UXJ5
- Includes Buna and Carbon/Silicon Carbide, Stainless Steel Spring
- Manufacturers Warranty Length 1 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXJ6
- Zoro # G0547574
- UPC # 190735353356
- Country of Origin China
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Seal |
Type | Buna N |
Seal Material | Stainless Steel, Buna, Carbon/Silicon Carbide |
For Use With | 5UXG5 to 5UXG9, 5UXH0 to 5UXH9, 5UXJ0 to 5UXJ5 |
Includes | Buna and Carbon/Silicon Carbide, Stainless Steel Spring |
Description
Mechanical Seal, Includes Buna and Carbon/Silicon Carbide, Stainless Steel Spring
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115V AC and 230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron (FR319VB)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D284)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Silicon Carbide/Silicon Carbide/BunaN Seal, 1.5 HP, ODP Motor, BEP = 40 gpm (C152176ED3X)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A301)
- DAYTON Seal Plate (PP27183160401G)
- DAYTON Seal (PPTPXX303G)
- DAYTON Back Cover (PPL2316BG)
- DAYTON Ring, Square Cut (132429)
- DAYTON Valve, Regulating, 2-3 GPM (1MDA1)
- DAYTON Manifold (780012)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- Dayton Pump Parts