Shop All Pump Parts
Dayton
Mechanical Seal, Buna
Mfr # 5NYE9
Zoro # G1219312
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical
- Seal Material Carbon/Silicon Carbide, Stainless Steel, Buna N
- For Use With 5NXZ1 to 5NXZ9, 5NYA0 to 5NYA8
- Includes Buna and Carbon-ceramic, Stainless Steel Spring
- Product Type Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5NYE9
- Zoro # G1219312
- UPC # 190735348567
- Country of Origin China
- Category Pump Parts
Details
Item | Mechanical Seal |
Type | Mechanical |
Seal Material | Carbon/Silicon Carbide, Stainless Steel, Buna N |
For Use With | 5NXZ1 to 5NXZ9, 5NYA0 to 5NYA8 |
Includes | Buna and Carbon-ceramic, Stainless Steel Spring |
Product Type | Seal |
Description
Mechanical Seal, Includes Buna and Carbon-ceramic, Stainless Steel Spring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102226)
- BELL & GOSSETT FTH-3, 4, 5 / B1 Cover Gasket (405601)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJW5 (22A613)
- DAYTON Impeller For Booster Pump (PP20003AM02G)
- DAYTON Bladder Assembly (PP17GALBLADG)
- DAYTON Collar (PP1V0321G)
- DAYTON Flat Washer, 3/8 (PP60280G)
- DAYTON Bung Nut (PPBGNCMP12G)
- DAYTON Diaphragm 25n (771259)
- DAYTON Lock Knob Assembly, PK2 (PP20003DH0102G)
- MOYNO Pump Repair Kit, Moyno (3119027000)
- Dayton Pump Parts