Shop All Master Links
Dayton
Master Link, WLL24000Lb, 1In
Mfr # 5WRR9
Zoro # G1082155
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Grade 80
- Trade Size 1 in
- Working Load Limit 24,000 lb
- Used With Chain Size (in.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WRR9
- Zoro # G1082155
- UPC # 190735354681
- Country of Origin China
- Category Master Links
Dimensions
Trade Size | 1 in |
Used With Chain Size (in.) | 1 in |
Inside Width | 3 1/2 in |
Inside Length | 7 in |
Diameter | 1 in |
Compatible Chain Trade Size | 1 in |
Details
Item | Master Link |
Material | Steel |
Grade | 80 |
Working Load Limit | 24,000 lb |
Shape | Oblong |
Finish | Powder Coated |
Standards | N/M |
Product Type | Master Link |
Material Thickness | 1 in |
Link Type | Master Link |
Shop By | Closeouts |
Description
Master Link, Grade 80, Link Type Master Link, Material Steel, Product Type Master Link, Compatible Chain Trade Size 1 in, Trade Size 1 in, Working Load Limit 24,000 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Inside Length 7 in, Standards N/M, Inside Width 3 1/2 in, Material Thickness 1 in, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable, Opening Size Not Applicable, Shape Oblong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- LOUISVILLE 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-04)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- DAYTON Master Link Sub Assy, WLL9100Lb, 3/4 In (5WRT1)
- CAMPBELL CHAIN & FITTINGS 37/64" (VO-1) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683215)
- ZORO SELECT Master Link, 26,000 lb. Work Load, Enamel (8451400)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- HERITAGE Master Link 12 Pear Shaped HDG (MLP012-HDG)
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- Dayton Master Links