Shop All Platform Lifts
Dayton
Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control
Mfr # 2MPU3
Zoro # G3482081
product price: $587.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Overall Height 76 in
- Overall Length 34 3/4 in
- Overall Width 24 5/8 in
- Color Blue, White
- Load Capacity 440 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPU3
- Zoro # G3482081
- UPC # 190735226773
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 76 in |
Overall Length | 34 3/4 in |
Overall Width | 24 5/8 in |
Platform Length | 18 1/2 in |
Front Wheel Dia. | 3" |
Rear Wheel Dia. | 5" |
Rear Caster Dia. | 5 in |
Platform Width | 24 in |
Lifting Height Min. | 4 1/2 in |
Front Caster Dia. | 3 in |
Lifting Height Max. | 59 in |
Platform LxW | 18 1/2 in x 24 in |
Maximum Lifting Height | 59 in |
Caster Wheel Width | 1 1/8 in |
Base Inside Width | 16 in |
Overall Height with Platform Raised | 76 in |
Overall Height with Platform Lowered | 76 in |
Minimum Lifting Height | 4 1/2 in |
Caster Wheel Dia. | 5 in |
Lifting Height Range | 4 1/2 in to 59 in |
Overall LxWxH | 34 3/4 in x 24 5/8 in x 76 in |
Base Outside Width | 17 3/4 in |
Description
Manual Platform Lift Trucks, Load Capacity 440 lb, Minimum Lifting Height 4 1/2 in, Maximum Lifting Height 59 in, Platform Length 18 1/2 in, Platform Width 24 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 16 in, Base Outside Width 17 3/4 in, Frame Finish Powder Coated, Frame Type Rounded Back, Load Center 9 3/8 in, Overall Height with Platform Raised 76 in, Overall Length 34 3/4 in, Overall Width 24 5/8 in, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJW3)
- AP PRODUCTS AP Products 018-338-BLK Slide-In Secondary Seal (018-338-BLK)
- DURABLE CORP 6" X 12" X 12" Loading Dock Bumper (B612-12)
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y453)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- Dayton Platform Lifts