Shop All Platform Lifts
Dayton
Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control
Mfr # 38ER33
Zoro # G3787561
product price: $1,371.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,371.99
Free 30-Day Returns
Key Features
- Overall Height 79 5/8 in
- Overall Length 33 in
- Overall Width 24 in
- Color Black, Red
- Load Capacity 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 38ER33
- Zoro # G3787561
- UPC # 190735276785
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 79 5/8 in |
Overall Length | 33 in |
Overall Width | 24 in |
Platform Length | 19 in |
Front Caster Dia. | 3 in |
Base Legs Outside Dia. | 22" |
Base Legs Inside Dia. | 18-7/8" |
Platform Width | 23 3/4 in |
Lifting Height Max. | 67 in |
Front Wheel Dia. | 3" |
Lifting Height Min. | 5 1/2 in |
Rear Wheel Dia. | 5" |
Rear Caster Dia. | 5 in |
Overall LxWxH | 33 in x 24 in x 79 5/8 in |
Base Inside Width | 20 1/8 in |
Maximum Lifting Height | 67 in |
Base Outside Width | 21 1/2 in |
Minimum Lifting Height | 5 1/2 in |
Overall Height with Platform Raised | 79 5/8 in |
Caster Wheel Dia. | 5 in |
Platform LxW | 19 in x 23 3/4 in |
Caster Wheel Width | 1 1/8 in |
Overall Height with Platform Lowered | 79 5/8 in |
Lifting Height Range | 5 1/2 in to 67 in |
Description
Manual Platform Lift Trucks, Load Capacity 220 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 67 in, Platform Length 19 in, Platform Width 23 3/4 in, Lift Control Push Button, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 20 1/8 in, Base Outside Width 21 1/2 in, Frame Finish Powder Coated, Frame Type Rounded Back, Load Center 9 in, Overall Height with Platform Raised 79 5/8 in, Overall Length 33 in, Overall Width 24 in, Frame Material Steel, Platform Material Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, 800 lb., Dual, Wheel Type: Flat-Free (TF22010FF)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT2)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- Dayton Platform Lifts