Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control
Mfr # 26Y453
Zoro # G3484306
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Overall Height 66 1/2 in
- Overall Length 30 in
- Overall Width 30 1/2 in
- Color Black, Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 26Y453
- Zoro # G3484306
- UPC # 190735211045
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 66 1/2 in |
Overall Length | 30 in |
Overall Width | 30 1/2 in |
Platform Length | 20 in |
Lifting Height Max. | 55 in |
Front Wheel Dia. | 2 in |
Platform Width | 20 in |
Front Caster Dia. | 2 in |
Rear Wheel Dia. | 6 in |
Base Legs Inside Dia. | 22" |
Base Legs Outside Dia. | 25-1/2" |
Lifting Height Min. | 1/4 in |
Overall Height with Platform Raised | 66 1/2 in |
Base Inside Width | 22 in |
Minimum Lifting Height | 1/4 in |
Base Outside Width | 30 3/4 in |
Maximum Lifting Height | 55 in |
Overall Height with Platform Lowered | 66 1/2 in |
Platform LxW | 20 in x 20 in |
Axle-Mounted Wheel Dia. | 6 in |
Overall LxWxH | 30 in x 30 1/2 in x 66 1/2 in |
Lifting Height Range | 1/4 in to 55 in |
Description
Manual Platform Lift Truck, Load Capacity 500 lb, Minimum Lifting Height 1/4 in, Maximum Lifting Height 55 in, Platform Length 20 in, Platform Width 20 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 22 in, Base Outside Width 30 3/4 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 66 1/2 in, Overall Length 30 in, Overall Width 30 1/2 in, Frame Material Steel, Platform Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- WARN INDUSTRIES WINCHES, MULTIMOUNT KIT_ZEON 10S (104179)
- DUTTON-LAINSON Repair Kit (6256-1)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- DAYTON Manual Fork-Over Stacker, Manual, 3,000 lb Load Capacity, Foot Pump Lift Control (4VME1)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- MAG-MATE Adjustable Spreader Bar use w/Two Lift M (MCL660)
- Dayton Platform Lifts