Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control
Mfr # 26Y452
Zoro # G3484315
product price: $759.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Overall Height 69 1/2 in
- Overall Length 28 1/2 in
- Overall Width 27 1/4 in
- Color Black, Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26Y452
- Zoro # G3484315
- UPC # 190735211038
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 69 1/2 in |
Overall Length | 28 1/2 in |
Overall Width | 27 1/4 in |
Platform Length | 20 in |
Front Wheel Dia. | 2 in |
Front Caster Dia. | 3 3/4 in |
Base Legs Outside Dia. | 27" |
Lifting Height Min. | 6 1/4 in |
Rear Wheel Dia. | 8 in |
Base Legs Inside Dia. | 18-3/4" |
Lifting Height Max. | 59 in |
Platform Width | 24 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Lifting Height | 59 in |
Base Inside Width | 18 3/4 in |
Overall LxWxH | 28 1/2 in x 27 1/4 in x 69 1/2 in |
Overall Height with Platform Raised | 69 1/2 in |
Lifting Height Range | 6 1/4 in to 59 in |
Minimum Lifting Height | 6 1/4 in |
Base Outside Width | 27 1/2 in |
Caster Wheel Dia. | 2 in |
Platform LxW | 20 in x 24 in |
Overall Height with Platform Lowered | 69 1/2 in |
Description
Manual Platform Lift Truck, Load Capacity 500 lb, Minimum Lifting Height 6 1/4 in, Maximum Lifting Height 59 in, Platform Length 20 in, Platform Width 24 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 18 3/4 in, Base Outside Width 27 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 69 1/2 in, Overall Length 28 1/2 in, Overall Width 27 1/4 in, Frame Material Steel, Platform Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (TS20S514-PPUB-BLUE-TLB-381615-2-S-2)
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- US CARGO CONTROL 5/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.65 Ton (SPAS516SS)
- R.W. ROGERS CO Poly Wheel, 1/2" Bore, 8"x2", PK2 (W-853-8)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- Dayton Platform Lifts