Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control
Mfr # 26Y451
Zoro # G3484321
product price: $660.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$660.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 66 1/4 in
- Overall Length 28 1/2 in
- Overall Width 20 in
- Color Red
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26Y451
- Zoro # G3484321
- UPC # 190735211021
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 66 1/4 in |
Overall Length | 28 1/2 in |
Overall Width | 20 in |
Platform Length | 20 in |
Front Wheel Dia. | 2 in |
Base Legs Outside Dia. | 14-1/2" |
Rear Wheel Dia. | 6 in |
Lifting Height Max. | 58 in |
Base Legs Inside Dia. | 11-1/2" |
Lifting Height Min. | 3 1/4 in |
Platform Width | 20 in |
Front Caster Dia. | 2 in |
Axle-Mounted Wheel Dia. | 6 in |
Overall Height with Platform Lowered | 66 1/4 in |
Lifting Height Range | 3 1/4 in to 58 in |
Overall LxWxH | 28 1/2 in x 20 in x 66 1/4 in |
Base Outside Width | 20 in |
Platform LxW | 20 in x 20 in |
Maximum Lifting Height | 58 in |
Base Inside Width | 11 1/2 in |
Overall Height with Platform Raised | 66 1/4 in |
Minimum Lifting Height | 3 1/4 in |
Description
Manual Platform Lift Truck, Load Capacity 500 lb, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 58 in, Platform Length 20 in, Platform Width 20 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 11 1/2 in, Base Outside Width 20 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 66 1/4 in, Overall Length 28 1/2 in, Overall Width 20 in, Frame Material Steel, Platform Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- ZORO SELECT Caster Wheel, 4950 lb., 12" dia., 3" W (HC12030S6-16-6205-826)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU8)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- Dayton Platform Lifts