Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control
Mfr # 2MPT7
Zoro # G3482127
product price: $1,285.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,285.99
Free 30-Day Returns
Key Features
- Overall Height 92 in
- Overall Length 44 in
- Overall Width 32 in
- Color Black, Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPT7
- Zoro # G3482127
- UPC # 190735226728
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 92 in |
Overall Length | 44 in |
Overall Width | 32 in |
Platform Length | 30 in |
Base Legs Outside Dia. | 29-3/4" |
Lifting Height Min. | 5 3/4 in |
Base Legs Inside Dia. | 26" |
Lifting Height Max. | 80 in |
Front Wheel Dia. | 5 in |
Front Caster Dia. | 5 in |
Rear Wheel Dia. | 4 in |
Platform Width | 32 in |
Overall LxWxH | 44 in x 32 in x 92 in |
Minimum Lifting Height | 5 3/4 in |
Lifting Height Range | 5 3/4 in to 80 in |
Base Outside Width | 32 in |
Overall Height with Platform Lowered | 92 in |
Base Inside Width | 26 in |
Axle-Mounted Wheel Dia. | 5 in |
Platform LxW | 30 in x 32 in |
Caster Wheel Dia. | 4 in |
Maximum Lifting Height | 80 in |
Overall Height with Platform Raised | 92 in |
Description
Manual Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 80 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 26 in, Base Outside Width 32 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 16 in, Overall Height with Platform Raised 92 in, Overall Length 44 in, Overall Width 32 in, Frame Material Steel, Platform Material Steel, Base Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Dock Leveler, Shock (113-140)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWY1)
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW8)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT2)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Hand Winch Lift Control (2MPU2)
- Dayton Lifting Trucks