Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control
Mfr # 2MPT6
Zoro # G3482136
original price:
$1,125.78
17% off
new price: $929.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Overall Height 80 in
- Overall Length 44 in
- Overall Width 32 in
- Color Black, Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPT6
- Zoro # G3482136
- UPC # 190735226711
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 80 in |
Overall Length | 44 in |
Overall Width | 32 in |
Platform Length | 30 in |
Front Caster Dia. | 5 in |
Base Legs Inside Dia. | 26" |
Lifting Height Max. | 68 in |
Platform Width | 32 in |
Rear Wheel Dia. | 4 in |
Base Legs Outside Dia. | 29-3/4" |
Front Wheel Dia. | 5 in |
Lifting Height Min. | 5 3/4 in |
Overall LxWxH | 44 in x 32 in x 80 in |
Platform LxW | 30 in x 32 in |
Base Outside Width | 32 in |
Axle-Mounted Wheel Dia. | 5 in |
Overall Height with Platform Raised | 80 in |
Lifting Height Range | 5 3/4 in to 68 in |
Base Inside Width | 26 in |
Overall Height with Platform Lowered | 80 in |
Maximum Lifting Height | 68 in |
Caster Wheel Dia. | 4 in |
Minimum Lifting Height | 5 3/4 in |
Description
Manual Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 68 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 26 in, Base Outside Width 32 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 16 in, Overall Height with Platform Raised 80 in, Overall Length 44 in, Overall Width 32 in, Frame Material Steel, Platform Material Steel, Base Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/2 In H, 55 gal. (1XWA2)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-022 .375 in. x 100 ft. 5 Star Manila Rope (26-022)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW6)
- DAYTON Manual Fork-Over Stacker, Manual, 3,000 lb Load Capacity, Foot Pump Lift Control (4VME1)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW8)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb. Load Capacity, Foot Pump Lift Control (4ECW7)
- DAYTON Hydraulic Cylinder Lift Truck, Load Cap. 300 lb. (26W609)
- PAKE HANDLING TOOLS Hydraulic Lift Truck, 880 Lb. Cap., Raised Height 59'', Fixed Forks with Platform (PAKMS06)
- Dayton Lifting Trucks