Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control
Mfr # 2MPT5
Zoro # G3482145
product price: $2,032.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,032.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Length 44 in
- Overall Width 32 in
- Color Black, Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPT5
- Zoro # G3482145
- UPC # 190735226704
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 72 in |
Overall Length | 44 in |
Overall Width | 32 in |
Platform Length | 30 in |
Lifting Height Max. | 60 in |
Platform Width | 32 in |
Front Caster Dia. | 5 7/8 in |
Base Legs Outside Dia. | 29-3/4" |
Front Wheel Dia. | 5 in |
Base Legs Inside Dia. | 26" |
Rear Wheel Dia. | 4 in |
Lifting Height Min. | 5 3/4 in |
Caster Wheel Dia. | 4 in |
Overall Height with Platform Raised | 72 in |
Minimum Lifting Height | 5 3/4 in |
Platform LxW | 30 in x 32 in |
Lifting Height Range | 5 3/4 in to 60 in |
Base Outside Width | 32 in |
Maximum Lifting Height | 60 in |
Base Inside Width | 26 in |
Overall Height with Platform Lowered | 72 in |
Overall LxWxH | 44 in x 32 in x 72 in |
Axle-Mounted Wheel Dia. | 5 in |
Description
Manual Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 60 in, Platform Length 30 in, Platform Width 32 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 26 in, Base Outside Width 32 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 16 in, Overall Height with Platform Raised 72 in, Overall Length 44 in, Overall Width 32 in, Frame Material Steel, Platform Material Steel, Base Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- PEERLESS CHAIN 5/8 SELF-LK HK LAT KIT, UPC, 8490599 (8490599)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- Dayton Platform Lifts