Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control
Mfr # 2MPT4
Zoro # G3482151
original price:
$1,144.07
14% off
new price: $972.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Overall Height 92 in
- Overall Length 36 in
- Overall Width 25 1/2 in
- Color Black, Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPT4
- Zoro # G3482151
- UPC # 190735226698
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 92 in |
Overall Length | 36 in |
Overall Width | 25 1/2 in |
Platform Length | 24 in |
Front Caster Dia. | 5 7/8 in |
Front Wheel Dia. | 5 in |
Rear Wheel Dia. | 4 in |
Platform Width | 25 1/2 in |
Base Legs Outside Dia. | 21-1/4" |
Lifting Height Max. | 80 in |
Base Legs Inside Dia. | 15-1/8" |
Lifting Height Min. | 5 3/4 in |
Base Inside Width | 15 1/8 in |
Overall LxWxH | 36 in x 24 in x 92 in |
Overall Height with Platform Lowered | 92 in |
Lifting Height Range | 5 3/4 in to 80 in |
Base Outside Width | 23 1/2 in |
Overall Height with Platform Raised | 92 in |
Axle-Mounted Wheel Dia. | 5 in |
Platform LxW | 24 in x 25 1/2 in |
Minimum Lifting Height | 5 3/4 in |
Caster Wheel Dia. | 4 in |
Maximum Lifting Height | 80 in |
Description
Manual Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 80 in, Platform Length 24 in, Platform Width 25 1/2 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 1/8 in, Base Outside Width 23 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 92 in, Overall Length 36 in, Overall Width 25 1/2 in, Frame Material Steel, Platform Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403515)
- WESCO Wheel, 6 x1 1/2", Mold On Rubber (108839)
- WHEEL MASTERS Wheel Masters Straight Valve Extenders - 2 in. (80292)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb. Load Capacity, Foot Pump Lift Control (4ECW7)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- Dayton Platform Lifts