Shop All Platform Lifts
Dayton
Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control
Mfr # 2MPT2
Zoro # G3482179
product price: $1,463.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Length 36 in
- Overall Width 25 1/2 in
- Color Black, Red
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MPT2
- Zoro # G3482179
- UPC # 190735226674
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 72 in |
Overall Length | 36 in |
Overall Width | 25 1/2 in |
Platform Length | 24 in |
Lifting Height Max. | 60 in |
Front Wheel Dia. | 5 in |
Base Legs Outside Dia. | 21-1/4" |
Base Legs Inside Dia. | 15-1/8" |
Rear Wheel Dia. | 4 in |
Front Caster Dia. | 2 7/8 in |
Platform Width | 24 in |
Lifting Height Min. | 5 3/4 in |
Platform LxW | 24 in x 24 in |
Maximum Lifting Height | 60 in |
Base Outside Width | 36 in |
Overall Height with Platform Lowered | 72 in |
Overall LxWxH | 36 in x 25 1/2 in x 72 in |
Base Inside Width | 15 1/8 in |
Overall Height with Platform Raised | 72 in |
Minimum Lifting Height | 5 3/4 in |
Lifting Height Range | 5 3/4 in to 60 in |
Caster Wheel Dia. | 4 in |
Axle-Mounted Wheel Dia. | 5 in |
Description
Manual Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 60 in, Platform Length 24 in, Platform Width 24 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 1/8 in, Base Outside Width 36 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 72 in, Overall Length 36 in, Overall Width 25 1/2 in, Frame Material Steel, Platform Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE1802TFX20)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-817-P)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW6)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Hand Winch Lift Control (2MPU2)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW8)
- Dayton Lifting Trucks