Shop All Pallet Lifters & Tilters
Dayton
Manual Pallet Tilter, 2200 lb., 21 in. W
Mfr # 33W285
Zoro # G2775081
product price: $1,601.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,601.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 48 in
- Fork Style Standard
- Overall Width 27 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33W285
- Zoro # G2775081
- UPC # 190735264522
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 45 in |
Overall Length | 48 in |
Overall Width | 27 in |
Fork Height Lowered | 3 1/4 in |
Fork Height Raised | 29 in to 37 in |
Fork Length | 32 in |
Fork Width | 6 1/2 in |
Width Across Forks | 22 in |
Width Between Forks | 9 1/2 in |
Caster Wheel Dia. | 6 in |
Maximum Lifting Height Before Tilt | 60 in |
Steer Wheel Width | 2 in |
Lifting Height per Pump | 3/8 in |
Handle Height | 45 1/2 in |
Turning Radius | 44 in |
Maximum Lifting Height | 31 1/2 in |
Base Inside Width | 13 1/2 in |
Minimum Lifting Height | 3 1/2 in |
Axle Dia. | 3/4 in |
Load Wheel Diameter | 2 3/4 in |
Back Rest Height | 23 1/2 in |
Base Outside Width | 16 1/2 in |
Load Wheel Width | 2 3/4 in |
Steer Wheel Diameter | 6 in |
Lifting Height Range | 3-1/2 in to 31-1/2 in |
Description
Manual High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 22 in, Width Between Forks 9 1/2 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 13 1/2 in, Base Outside Width 16 1/2 in, For Pallet Type Open, Fork Length 32 in, Fork Width 6 1/2 in, Overall Height 45 in, Overall Length 48 in, Overall Width 27 in, Lifting Height per Pump 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- WERNER 14 ft. Straight Ladder, Fiberglass, 14 Steps, 300 lb Load Capacity (D6214-1)
- KOCH INDUSTRIES Draw Bar Hook 5/16X1/2 (4005903/M834)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- DAYTON Man. Pallet Lifter, 1100 lb., 20-1/2 in. W (11K274)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- VESTIL Tilt Master, DC Power, 2000 lb. (TM-20-DC)
- Dayton Pallet Lifters & Tilters