Shop All Pallet Lifters & Tilters
Dayton
Manual Pallet Lifter, 2200 lb., 27 in W, SS
Mfr # 2PLJ2
Zoro # G2835415
original price:
$5,264.07
15% off
new price: $4,453.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,453.99
Free 30-Day Returns
Key Features
- Overall Height 48 1/2 in
- Overall Length 61 3/4 in
- Fork Style Standard
- Overall Width 27 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PLJ2
- Zoro # G2835415
- UPC # 190735228951
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 48 1/2 in |
Overall Length | 61 3/4 in |
Overall Width | 27 in |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 31 1/2 in |
Fork Length | 46 in |
Fork Width | 6 1/2 in |
Width Across Forks | 27 in |
Width Between Forks | 14 1/2 in |
Caster Wheel Dia. | 7 in |
Minimum Lifting Height | 4 in |
Base Inside Width | 14 1/2 in |
Maximum Lifting Height | 31 1/2 in |
Lifting Height Range | 3-3/8 in to 31-1/2 in |
Load Wheel Diameter | 3 1/8 in |
Steer Wheel Diameter | 7 in |
Strokes To Maximum Lift Height | 30/72 |
Base Outside Width | 27 in |
Description
Manual High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Stainlesss Steel, Base Inside Width 14 1/2 in, Base Outside Width 27 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 1/2 in, Overall Height 48 1/2 in, Overall Length 61 3/4 in, Overall Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- WERNER 3 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray (TW373-30)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- Dayton Pallet Lifters & Tilters