Shop All Pallet Lifters & Tilters
Dayton
Manual Pallet Lifter, 2200 lb., 27 in. W
Mfr # 11K276
Zoro # G3505909
product price: $1,518.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,518.99
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Length 64 1/2 in
- Fork Style Standard
- Overall Width 28 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11K276
- Zoro # G3505909
- UPC # 190735110928
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 50 in |
Overall Length | 64 1/2 in |
Overall Width | 28 in |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 32 3/4 in |
Fork Length | 44 in |
Fork Width | 6 1/2 in |
Width Across Forks | 27 in |
Width Between Forks | 14 in |
Caster Wheel Dia. | 6 in |
Lifting Height Range | 3-3/8 in to 31-1/2 in |
Strokes To Maximum Lift Height | 78 |
Steer Wheel Diameter | 6 in |
Maximum Lifting Height | 31 1/2 in |
Base Inside Width | 14 in |
Load Wheel Diameter | 3 in |
Minimum Lifting Height | 4 in |
Base Outside Width | 27 in |
Description
Manual High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Foot Pump, Width Across Forks 27 in, Width Between Forks 14 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 14 in, Base Outside Width 27 in, For Pallet Type Open, Fork Length 44 in, Fork Width 6 1/2 in, Overall Height 50 in, Overall Length 64 1/2 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 13 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1211-Y)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- DAYTON Man. Pallet Lifter, 1100 lb., 20-1/2 in. W (11K274)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- VESTIL AC Powered Tilt Master, 4000 lb. (TM-40-AC)
- Dayton Pallet Jacks & Pallet Tilters