Shop All Pallet Lifters & Tilters
Dayton
Manual Pallet Lifter, 1100 lb., 27 in. W
Mfr # 11K273
Zoro # G3505936
product price: $1,270.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,270.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 61 in
- Fork Style Standard
- Overall Width 29 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11K273
- Zoro # G3505936
- UPC # 190735110898
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 42 in |
Overall Length | 61 in |
Overall Width | 29 in |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 32 3/4 in |
Fork Length | 44 in |
Fork Width | 6 1/2 in |
Width Across Forks | 27 in |
Width Between Forks | 14 in |
Caster Wheel Dia. | 6 in |
Base Inside Width | 14 in |
Load Wheel Diameter | 3 in |
Minimum Lifting Height | 4 in |
Maximum Lifting Height | 31 1/2 in |
Lifting Height Range | 3-3/8 in to 31-1/2 in |
Steer Wheel Diameter | 6 in |
Base Outside Width | 27 in |
Strokes To Maximum Lift Height | 18/58 |
Description
Corrosion-Resistant Manual High-Lift Pallet Jack, Load Capacity 1,100 lb, Lift Mechanism Hydraulic, Lift Control Foot Pump, Width Across Forks 27 in, Width Between Forks 14 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 14 in, Base Outside Width 27 in, For Pallet Type Open, Fork Length 44 in, Fork Width 6 1/2 in, Overall Height 42 in, Overall Length 61 in, Overall Width 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- DC CARGO 2in X 27' Ratchet Strap With Chain Extension, 2PK (227YRSCA-2)
- KEEPER Black Bungee Cord 18 in. L X 0.315 in. (06068Z)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- DAYTON Man. Pallet Lifter, 1100 lb., 20-1/2 in. W (11K274)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- Dayton Pallet Jacks & Pallet Tilters