Shop All Platform Lifts
Dayton
Manual Fork-Over Stacker, Manual, 3,000 lb Load Capacity, Foot Pump Lift Control
Mfr # 4VME1
Zoro # G3335599
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$1,261.99
Free 30-Day Returns
Key Features
- Overall Height 80 in
- Overall Length 63 in
- Overall Width 28 1/2 in
- Color Red
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4VME1
- Zoro # G3335599
- UPC # 190735336045
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 80 in |
Overall Length | 63 in |
Overall Width | 28 1/2 in |
Lifting Height Max. | 63 in |
Front Caster Dia. | 3 in |
Lifting Height Min. | 3 5/16 in |
Fork Length | 43 in |
Rear Caster Dia. | 7 in |
Fork Width | 6 1/4 in |
Rear Wheel Dia. | 7 in |
Front Wheel Dia. | 2 29/32 in |
Lifting Height Range | 3 1/4 in to 5 ft 3 in |
Width Between Forks | 14 1/4 in |
Width Across Forks | 27 in |
Axle-Mounted Wheel Dia. | 3 in |
Maximum Lifting Height | 5 ft 3 in |
Minimum Lifting Height | 3 1/4 in |
Overall Height with Forks Lowered | 78 in |
Base Inside Width | 14 3/8 in |
Caster Wheel Dia. | 7 in |
Overall Height with Forks Raised | 78 in |
Overall LxWxH | 63 in x 28 1/2 in x 78 in |
Base Outside Width | 24 5/8 in |
Description
Manual, Base Type Fixed Forkover, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 3,000 lb, Fork Length 43 in, Fork Width 6 1/4 in, Width Between Forks 14 1/4 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 5 ft 3 in, Lifting Height Range 3 1/4 in to 5 ft 3 in, Overall Length 63 in, Overall Width 28 1/2 in, Overall Height with Forks Lowered 78 in, Overall Height with Forks Raised 78 in, Base Outside Width 24 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1210R2632A6E12B4C1P6)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT5)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT2)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- Dayton Platform Lifts