Shop All Manual Chain Hoists
Dayton
Manual Chain Hoist, 6000 lb., Lift 15 ft.
Mfr # 29XP34
Zoro # G0054358
original price:
$747.56
7% off
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 78 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 29XP34
- Zoro # G0054358
- UPC # 190735215968
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 6 47/64 in |
Housing Width | 8 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Body Depth | 5 3/4 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 20 1/16 in |
Chain Length | 31 3/4 ft |
Body Width | 8 1/8 in |
Lifting Hook Opening Width | 1 7/16 in |
Description
Manual Chain Hoist, Chain Length 31 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/4 in, Body Material Steel, Body Width 8 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Safety Latch Assmy, For 4DFP1-4DFP3 (ER2ER1002)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (1VW61)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 20 ft. (38EV04)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (29XP25)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- Dayton Hoists