Shop All Manual Chain Hoists
Dayton
Manual Chain Hoist, 4000 lb., Lift 20 ft.
Mfr # 29XP32
Zoro # G9786953
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29XP32
- Zoro # G9786953
- UPC # 190735215944
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 63/64 in |
Housing Width | 8 in |
Housing Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 1/4 in |
Chain Length | 21 ft |
Maximum Lifting Length | 20 ft |
Body Width | 8 in |
Minimum Retracted Length | 15 3/4 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 7 1/16 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/16 in, Body Material Steel, Body Width 8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Safety Bumper, Yellow/Black, PVC (70-1110)
- ALL GEAR Chafe Guard, Nylon, 50 ft, Blk, "Inside Dia (AGCS1ID-50)
- PRIME-LINE 16 in. Window Block and Tackle Sash Balance Single Pack (FA 1540)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (1VW52)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- Dayton Manual Chain Hoists