Shop All Manual Chain Hoists
Dayton
Manual Chain Hoist, 4000 lb., Lift 15 ft.
Mfr # 1VW59
Zoro # G0156545
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1VW59
- Zoro # G0156545
- UPC # 190735149089
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 13/32 in |
Housing Width | 7 1/4 in |
Housing Depth | 6 1/4 in |
Manufacturers Warranty Length | 1 yr |
Chain Length | 15 15/16 ft |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 17 1/8 in |
Lifting Hook Opening Width | 1 1/8 in |
Body Depth | 6 3/16 in |
Mfr. Warranty Length | 1 yr |
Body Width | 7 1/4 in |
Description
Manual Chain Hoist, Chain Length 15 15/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 7 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 1-ply (EE1-902-06-T3)
- DAYTON General Purpose Hand Truck, 1000 lb. (2W157)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- MERRICK MACHINE CO Merrick Machine M350005 2.5 in. Stud Mount Swivel Polyolefin Caster; Black (M350005)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (29XP25)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (29XP29)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 15 ft. (38EV09)
- ALL MATERIAL HANDLING Badger Manual Hoist 3t-20'Lift-18'Drop with Overload Kit (CB030-20-18ZV)
- Dayton Lifting Equipment