Shop All Manual Chain Hoists
Dayton
Manual Chain Hoist, 2000 lb., Lift 15 ft.
Mfr # 29XP28
Zoro # G9786996
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 73 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29XP28
- Zoro # G9786996
- UPC # 190735215906
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 6 13/64 in |
Housing Width | 6 1/4 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 1/8 in |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 13 in |
Body Width | 6 3/16 in |
Body Depth | 5 3/4 in |
Mfr. Warranty Length | 1 yr |
Chain Length | 15 3/4 ft |
Description
Manual Chain Hoist, Chain Length 15 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/4 in, Body Material Steel, Body Width 6 3/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Handrail, 8 ft., 2" Long Kickplate, Yellow (HRKP8)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set (SCC-SQ20S514-HRS-78-4)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (29XP27)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (29XP26)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 10 ft. (38EV02)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- ALL MATERIAL HANDLING AMH Manual Hoist 2.0t-10'Lift-08'Drop-USA Chain (MA020-10-08U)
- Dayton Hoists