Shop All Manual Chain Hoists
Dayton
Manual Chain Hoist, 1000 lb., Lift 20 ft.
Mfr # 29XP26
Zoro # G9787014
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 29XP26
- Zoro # G9787014
- UPC # 190735215883
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 5 7/16 in |
Housing Width | 5 3/4 in |
Housing Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Chain Length | 20 5/8 ft |
Minimum Retracted Length | 11 5/8 in |
Lifting Hook Opening Width | 3/4 in |
Body Width | 5 11/16 in |
Body Depth | 5 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Description
Manual Chain Hoist, Chain Length 20 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 in, Body Material Steel, Body Width 5 11/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- LOCOLOC Aluminum Sleeve, Fit 5/16" Cable, PK30 (SL1-10)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (29XP35)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 10 ft. (38EV02)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- Dayton Hoists