Shop All Manifold Gauge Set Accessories
Dayton
Manifold Hose Set, 72 In, Red, Yellow, Blue
Mfr # 4PDG4
Zoro # G2914642
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Blue, Red, Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDG4
- Zoro # G2914642
- UPC # 190735331637
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | Manifold Hose Set |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Blue, Red, Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Burst Pressure | 4,000 psi |
Features | Low Loss Fittings |
For Use With | Refrigerant Manifold Gauge Sets |
Accessory Type | Manifold Hose Set |
Description
Manifold Hose Set, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Low Loss Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- DAYTON Fan Motor, 120V (3900-2037-000)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow (4PDG3)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDJ9)
- DAYTON Low Side Hose, 72 In, Blue (4PDG7)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- Dayton Manifold Gauge Set Accessories