Shop All Manifold Gauge Sets
Dayton
Manifold Gauge Set, 4 Valve, 4 Hoses
Mfr # 4PDG2
Zoro # G3362222
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-12, R-22, R-502
- Number of Hoses 4
- Hose Length 72 in
- Gauges High Side Red 0 to 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDG2
- Zoro # G3362222
- UPC # 190735331613
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Hose Length | 72 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-12, R-22, R-502 |
Number of Hoses | 4 |
Gauges High Side Red | 0 to 500 psi |
Material | Aluminum |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Includes | Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass |
Features | With 2 3/4 in Diameter High and Low Side Oil Filled Gauges, Piston Style Valves |
For Use With | R-12, R-22, R-502 |
Type | Refrigeration, Air Conditioning Testing and Charging |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-12, R-22, R-502, Number of Hoses 4, 72 in, 0 to 500 psi, 30 in Hg to 350 psi, Aluminum, With 2 3/4 in Diameter High and Low Side Oil Filled Gauges, Piston Style Valves, Includes Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax 69120 Trim Coil, 50 ft L, Aluminum, Brown/White (69120)
- DYNABRADE Class I Non Flammable (64672)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 11.75, White, Steel (4MJG7)
- COMMERCIAL COOL 25 Pint Dehumdifier (CCD25JW)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF9)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- UNIWELD Mechanical Manifold Gauge Set, 60" L Hose (QS4L5HEZ)
- TESTO 550s Smart Vacuum Kit with hoses - Smart digital Manifold (0564 5505 01)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- Dayton Manifold Gauge Sets