Shop All Manifold Gauge Sets
Dayton
Manifold Gauge Set, 2 Valve, 3 Hoses
Mfr # 4PDF9
Zoro # G0284855
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Number of Hoses 3
- Gauges High Side Red 0 to 500 psi
- Includes Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass
- Features With 2 3/4 in Diameter High and Low Side Oil Filled Gauges, Piston Style Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4PDF9
- Zoro # G0284855
- UPC # 190735331590
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Hose Length | 72 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Number of Hoses | 3 |
Gauges High Side Red | 0 to 500 psi |
Includes | Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass |
Features | With 2 3/4 in Diameter High and Low Side Oil Filled Gauges, Piston Style Valves |
Material | Aluminum |
Gauges Low Side Blue | 30 in Hg to 350 psi |
For Use With | R-12, R-22, R-502 |
Type | Refrigeration, Air Conditioning Testing and Charging |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, Number of Hoses 3, 72 in, 0 to 500 psi, 30 in Hg to 350 psi, Aluminum, With 2 3/4 in Diameter High and Low Side Oil Filled Gauges, Piston Style Valves, Includes Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Refrigeration (A30-261)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- HONEYWELL L4064B2228 Fan & Limit (L4064B2228)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- DAYTON Manifold Gauge Set, 4 Valve, 4 Hoses (4PDG2)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- YELLOW JACKET BRUTE 22/404A/410A HAV-60 (46022)
- MASTERCOOL Gauge Set, Dual Brass, 72" Hoses (66773)
- YELLOW JACKET R410A/22 @C MANIFOLD/HOSE (42034)
- Dayton Manifold Gauge Sets