Shop All Manifold Gauge Sets
Dayton
Manifold Gauge Set, 2 Valve, 3 Hoses
Mfr # 4PDF7
Zoro # G0493062
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-134A
- Number of Hoses 3
- Hose Length 72 in
- Gauges High Side Red 0 to 500 psi
Product Information
- Brand Dayton
- MFR # 4PDF7
- Zoro # G0493062
- UPC # 190735331576
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Hose Length | 72 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A |
Number of Hoses | 3 |
Gauges High Side Red | 0 to 500 psi |
Material | Aluminum |
Includes | Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass |
Gauges Low Side Blue | 30 in Hg to 350 psi |
Features | With 2 3/4 in Diameter High and Low Side Dry Gauges, Piston Style Valves |
For Use With | Automotive R-134A |
Type | Refrigeration, Air Conditioning Testing and Charging |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-134A, Number of Hoses 3, 72 in, 0 to 500 psi, 30 in Hg to 350 psi, Aluminum, With 2 3/4 in Diameter High and Low Side Dry Gauges, Piston Style Valves, Includes Blind Ports On Manifold For Hoses When Not In Use, Hook, SAE Approved Hoses, Sight Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 16,700 BTU, Beige (EX17DTN)
- COPELAND Capacitor, 88-106Mfd 330V Start (914-0036-03)
- MAXITROL R9110-515 Green Spring For (R9110-515)
- WATTS Air Gap, 1/2" (0881399)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF9)
- DAYTON Manifold Gauge Set, 4 Valve, 4 Hoses (4PDG2)
- YELLOW JACKET BRUTE 32/410A MANIF/HOSE (46003)
- MASTERCOOL Recharge Kit, 134A (85525)
- MASTERCOOL 134A / 1234Yf Dual Brass Gauge Set (66661-AYF)
- Dayton Manifold Gauge Sets