Shop All Pump Parts
Dayton
Manifold
Mfr # 780133
Zoro # G7413804
original price:
$88.12
22% off
new price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. Model Number 6PY37A
- Fits Brand Dayton
- Product Type Inlet/Discharge Manifold
- Media Temperature (Maximum) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 780133
- Zoro # G7413804
- UPC # 190735203545
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Media Discharge Connection Size | 1/4 in |
Details
Item | Manifold |
Material | Polypropylene |
For Use With Mfr. Model Number | 6PY37A |
Fits Brand | Dayton |
Product Type | Inlet/Discharge Manifold |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Dayton |
Discharge Port | 1/4 in |
Compatible with Manufacturer Model Number | 6PY37A |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Manufacturer Part Number | 6PY37A |
Compatible Manufacturer Part Number | 6PY37A |
Compatible with Manufacturer Model Number [NEW] | 6PY37A |
Compatible Manufacturer Model Number | 6PY37A |
For Use with Mfr. Model Number | 6PY37A |
Description
Manifold, Compatible with Grainger Part Number 6PY37A, Compatible with Manufacturer Model Number 6PY37A, Material Polypropylene, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet/Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKN6)
- ARMSTRONG SEAL BEARING ASSY KIT SBA-MF (818404-000K)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H625-004)
- DAYTON Check Valve (PP60320G)
- DAYTON Mechanical Seal, Buna (5NYE9)
- DAYTON Pump Repair Kit, For 2ZWN9A (21TG36)
- DAYTON Shallow Well Body Ejector (135021)
- DAYTON Shaft (PP3747G)
- DAYTON Pump Strainer, Thermoplastic, 2 In. (5PXF5)
- FUNKE FILTERS Filter Disc 2 Air Blow Hydrophobic 200/PK (ABD-2)
- Dayton Pump Parts