Shop All Pump Parts
Dayton
Manifold
Mfr # 780012
Zoro # G7348074
original price:
$213.49
14% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. Model Number 6PY36B, 6PY41A
- Fits Brand Dayton
- Product Type Inlet/Discharge Manifold
- Media Discharge Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 780012
- Zoro # G7348074
- UPC # 190735203293
- Country of Origin China
- Category Pump Parts
Dimensions
Media Discharge Connection Size | 1 in |
Details
Item | Manifold |
Material | Polypropylene |
For Use With Mfr. Model Number | 6PY36B, 6PY41A |
Fits Brand | Dayton |
Product Type | Inlet/Discharge Manifold |
Media Temperature (Maximum) | 180 Degrees F |
Discharge Port | 1 in |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 6PY36B, 6PY41A |
Media Temperature (Minimum) | 0 Degrees F |
Compatible Manufacturer Part Number | 6PY36B, 6PY41A |
Compatible with Manufacturer Part Number | 6PY36B, 6PY41A |
Compatible with Manufacturer Model Number [NEW] | 6PY36B, 6PY41A |
Compatible Manufacturer Model Number | 6PY36B, 6PY41A |
For Use with Mfr. Model Number | 6PY36B, 6PY41A |
Description
Manifold, Compatible with Grainger Part Number 6PY36B, 6PY41A, Compatible with Manufacturer Model Number 6PY36B, 6PY41A, Material Polypropylene, Media Discharge Connection Size 1 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet/Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (DL34-01)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- SPRINGER PARTS 4V2 Pump Rotating Car; Replaces APV® Part# 546P331925 (546P331925SP)
- DAYTON Impeller (PP20003AD02G)
- DAYTON Mounting Bracket, Use With 4JPH3-4JPH4 (4JPH2)
- DAYTON Gear (PPO81N002G)
- DAYTON Hex Head Cap Screw, 3/8 x 1 (PPL3118G)
- DAYTON Capscrew Zinc, 3/8-16 x 1 In, PK4 (PP60190G)
- DAYTON Shaft (PP3747G)
- DAYTON Shim 0.010In, PK2 (PP60355G)
- DAYTON Diaphragm 10/15t (770933)
- Dayton Pump Parts