Shop All Bearing Accessories
Dayton
BM-4225 Ball Bearing Style Bench Mandrel
Mfr # 6L099
Zoro # G3105067
product price: $93.09
/ea
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Left Hand Thread (In.) 5/8 in-11
- Right Hand Thread (In.) 5/8 in-11
- Max. RPM 3,000 RPM
- Requires A or 4L Type Belt
- Housing Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6L099
- Zoro # G3105067
- UPC # 044861026786
- Country of Origin China
- Category Bearing Accessories
Dimensions
Pulley Outside Dia. (In.) | 2 in |
Shaft Diameter | 3/4 in |
Overall Length | 12 in |
Left Hand Thread Size | 5/8"-11 |
Right Hand Thread Size | 5/8"-11 |
Shaft Length | 12 in |
Pulley Outside Diameter | 2 in |
Details
Item | Ball Bearing Mandrel |
Left Hand Thread (In.) | 5/8 in-11 |
Right Hand Thread (In.) | 5/8 in-11 |
Drive Shaft (In.) | 3/4 in x 12 in |
Max. RPM | 3,000 RPM |
Requires | A or 4L Type Belt |
Housing | Die-Cast |
Pillow Block Type | Pre-lubricated and Sealed Setscrew Ball Bearing |
Includes | Hex Nut and Two Machined Flange Washers (1 1/2 in OD) for Each End |
Suitable For | Jackshaft Applications |
Housing Construction | Die-Cast |
Compatible V-Belt Section | A |
Compatible with Product Type | Jackshaft Applications |
Maximum Speed | 3,000 RPM |
Description
Ball Bearing Mandrel, Left Hand Thread Size 5/8 In.-11, Right Hand Thread Size 5/8 In.-11, Shaft Diameter 3/4 in, Shaft Length 12 in, Maximum Speed 3,000 RPM, Pillow Block Type Pre-lubricated and Sealed Setscrew Ball Bearing, Pulley Outside Diameter 2 in, Compatible V-Belt Section A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X653 Reducer Bushing 3 Pack (2X653)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- DAYTON 4/C128 Banded V-Belt, 132-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W462)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- DAYTON 6L098 Ball Bearing Style Bench Mandrel (6L098)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- TIMKEN TIM-710172 30X42X8, Bearing Equipment Or Accessory, Small Bore Inch Seal, 710172 30X42X8 (710172 30X42X8)
- TIMKEN TIM K915065, Bearing Equipment or Accessory, Washer, TIMKEN K915065 (K915065)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (475458)
- SKF Speedi-Sleeves (99092)
- TRITAN Locknut, Inch, Diameter/Threads: 1.73/18 (N06)
- Dayton Bearing Tools & Accessories