Shop All Bearing Accessories
Dayton
6L098 Ball Bearing Style Bench Mandrel
Mfr # 6L098
Zoro # G1198346
product price: $93.09
/ea
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Left Hand Thread (In.) 1/2 in-20
- Right Hand Thread (In.) 1/2 in-20
- Max. RPM 3,000 RPM
- Requires A or 4L Type Belt
- Housing Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6L098
- Zoro # G1198346
- UPC # 044861022580
- Country of Origin China
- Category Bearing Accessories
Dimensions
Pulley Outside Dia. (In.) | 2 in |
Left Hand Thread Size | 1/2"-20 |
Pulley Outside Diameter | 2 in |
Shaft Diameter | 5/8 in |
Right Hand Thread Size | 1/2"-20 |
Overall Length | 12 in |
Shaft Length | 12 in |
Details
Item | Ball Bearing Mandrel |
Left Hand Thread (In.) | 1/2 in-20 |
Right Hand Thread (In.) | 1/2 in-20 |
Drive Shaft (In.) | 5/8 in x 12 in |
Max. RPM | 3,000 RPM |
Requires | A or 4L Type Belt |
Housing | Die-Cast |
Suitable For | Jackshaft Applications |
Pillow Block Type | Pre-lubricated and Sealed Setscrew Ball Bearing |
Includes | Hex Nut and Two Machined Flange Washers (1 1/2 in OD) for Each End |
Housing Construction | Die-Cast |
Compatible with Product Type | Jackshaft Applications |
Maximum Speed | 3,000 RPM |
Compatible V-Belt Section | A |
Description
Ball Bearing Mandrel, Left Hand Thread Size 1/2 In.-20, Right Hand Thread Size 1/2 In.-20, Shaft Diameter 5/8 in, Shaft Length 12 in, Maximum Speed 3,000 RPM, Pillow Block Type Pre-lubricated and Sealed Setscrew Ball Bearing, Pulley Outside Diameter 2 in, Compatible V-Belt Section A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9C3 (6002-2NSE9C3)
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- BESTORQ H Timing Belts (470H100)
- DAYTON BM-4225 Ball Bearing Style Bench Mandrel (6L099)
- SKF Standard Accessories, #KMT3 (KMT3)
- TRITAN Locknut, Inch, Diameter/Threads: 2.548/18 (N13)
- TIMKEN Bearing Equipment or Accessory, Sleeves, Redi-Seal (99463)
- DODGE Ecc-Ez-205 Patent Pending (128961)
- SKF SKF-KM20, Standard Accessories, KM20 (KM20)
- TRITAN Locknut, Inch, Diameter/Threads: 2.157/18 (N11)
- Dayton Bearing Accessories