Shop All Pallet Lifters & Tilters
Dayton
Man. Pallet Lifter, 3000 lb., 20-1/2 in. W
Mfr # 11K277
Zoro # G3505890
original price:
$1,827.60
17% off
new price: $1,502.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,502.99
Free 30-Day Returns
Key Features
- Overall Height 65 in
- Overall Length 67 in
- Fork Style Narrow
- Overall Width 22 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11K277
- Zoro # G3505890
- UPC # 190735110935
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 65 in |
Overall Length | 67 in |
Overall Width | 22 1/2 in |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 31 1/2 in |
Fork Length | 46 in |
Fork Width | 6 1/2 in |
Width Across Forks | 20 1/2 in |
Width Between Forks | 8 in |
Caster Wheel Dia. | 7 in |
Load Wheel Diameter | 3 1/8 in |
Lifting Height Range | 3-3/8 in to 31-1/2 in |
Minimum Lifting Height | 4 in |
Base Inside Width | 8 in |
Maximum Lifting Height | 31 1/2 in |
Base Outside Width | 20 1/2 in |
Strokes To Maximum Lift Height | 20/65 |
Steer Wheel Diameter | 7 in |
Description
Manual High-Lift Pallet Jack, Load Capacity 3,000 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 20 1/2 in, Width Between Forks 8 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 8 in, Base Outside Width 20 1/2 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 1/2 in, Overall Height 65 in, Overall Length 67 in, Overall Width 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- PS INDUSTRIES Double Door Metal, Yellow, 21 (LSGPSD-2030-PCY)
- RWM Kngpnlss Swvl Cstr, Steel, 10", 6000lb (76-FSR-1030-S)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- DAYTON Man. Pallet Lifter, 1100 lb., 20-1/2 in. W (11K274)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- Dayton Pallet Lifters & Tilters