Shop All Pallet Lifters & Tilters
Dayton
Man. Pallet Lifter, 2200 lb., 20-1/2 in. W
Mfr # 11K275
Zoro # G3505918
original price:
$2,040.71
26% off
new price: $1,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,507.99
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Length 64 1/2 in
- Fork Style Narrow
- Overall Width 22 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11K275
- Zoro # G3505918
- UPC # 190735110911
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 50 in |
Overall Length | 64 1/2 in |
Overall Width | 22 in |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 32 3/4 in |
Fork Length | 44 in |
Fork Width | 6 1/2 in |
Width Across Forks | 20 1/2 in |
Width Between Forks | 8 in |
Caster Wheel Dia. | 6 in |
Lifting Height Range | 3-3/8 in to 31-1/2 in |
Base Outside Width | 20 1/2 in |
Base Inside Width | 8 in |
Steer Wheel Diameter | 6 in |
Maximum Lifting Height | 31 1/2 in |
Strokes To Maximum Lift Height | 78 |
Minimum Lifting Height | 3 1/2 in |
Load Wheel Diameter | 3 in |
Description
Manual High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Foot Pump, Width Across Forks 20 1/2 in, Width Between Forks 8 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 8 in, Base Outside Width 20 1/2 in, For Pallet Type Open, Fork Length 44 in, Fork Width 6 1/2 in, Overall Height 50 in, Overall Length 64 1/2 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 650 lb. Ld Rating, Roller (P21S-PB050R-14-TB)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Yellow (EE1804DTX12)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Alloy Latching J-Hook - 365 Lb. Capacity (14924)
- VESTIL Manual Trolley, 1000 lb. Capacity (QIT-1)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- DAYTON Man. Pallet Lifter, 1100 lb., 20-1/2 in. W (11K274)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- EOSLIFT Heavy Duty (Industrial Grade) I15DE Electric Double Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15DE)
- Dayton Pallet Lifters & Tilters