Shop All HVACR Relays
Dayton
Magnetic Relay, 24V Coil, 30A
Mfr # 18F255
Zoro # G4600915
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPST
- Coil Volts 24
- Resistive Amps @ 120V 30 A
- Full Load Amps @ 120VAC 30 A
- Locked Rotor Amps @ 120V 120 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 18F255
- Zoro # G4600915
- UPC # 190735129944
- Country of Origin China
- Category HVACR Relays
Description
Magnetic Relay, Application Air Conditioning, Refrigeration, Contact Form DPST, Full Load Current @ 120V AC 30 A, Full Load Current @ 240V AC 30 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Locked Rotor Current @ 120V AC 120 A, Locked Rotor Current @ 240V AC 30 A, Low Voltage Contact Form DPST, Mounting Style Foot, Resistive Load Current @ 120V AC 30 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8200 BtuH (AJEQ08AWH)
- ALL-FILTERS 12X12X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12121.10 4pk)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- REZNOR Ignition Control with Lockout (257010)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- FUNCTIONAL DEVICES-RIB Track Mount, AHU Fan Safety Alarm Circuit (RIBMNLB-4NO)
- TACO Zoning Control, 4 Zone (SR504-4)
- FUNCTIONAL DEVICES-RIB Track Mount Latching Logic Circuit (RIBMNLB-1)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions TF30RCP 30A; 2 Pole Fusible AC Disconnect (205230)
- TACO Zoning Control, 1 Zone (SR501-4)
- AAON RELAY OVLD 710A SQD (P61100)
- Dayton HVACR Relays