Shop All Fan Parts
Dayton
Magnetic Coil, IEC 240V
Mfr # 2UXJ3
Zoro # G3173247
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- For Use With Dayton IEC Contactors 9 to 18 Amps
- Phase 3
- VA Rating 70
- Coil Volts 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 240VAC |
For Use With | Dayton IEC Contactors 9 to 18 Amps |
Item | Replacement Coil |
Phase | 3 |
VA Rating | 70 |
Coil Volts | 240V AC |
Contactor Type | IEC |
Fits Brand | Dayton |
Hz | 60 |
Description
Replacement Coil
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact (3RH1921-1CA10)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- WHITE-RODGERS 767A-374 Hot Surface Ignitor (767A-374)
- DAYTON Propeller (VE22YK16PG)
- DAYTON Replacement Wheel (6366481)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- DAYTON Propeller (VEOSC24PG)
- DAYTON Relay, Start (211-100-2639)
- DAYTON Bearing 5/8 In (991012)
- DELFIELD Door Gasket, 24-9/16" x 60-1/2" (13-0044)
- Dayton Fan Parts