Shop All Fan Parts
Dayton
Magnetic Coil, IEC, 120VAC, 9-18A
Mfr # 6EAU5
Zoro # G2764501
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Dayton IEC Contactors 9 to 18 Amps
- Contactor Type IEC
- Coil Volts 120V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Voltage | 120VAC |
For Use With | Dayton IEC Contactors 9 to 18 Amps |
Item | Replacement Coil |
Contactor Type | IEC |
Coil Volts | 120V AC |
Hz | 60 |
Phase | 1 |
VA Rating | 70 |
Fits Brand | Dayton |
Contactor Style | IEC |
Compatible with Series | Dayton 9 to 18A Contactors |
Coil Power | 70 VA |
Frequency | 60 Hz |
Coil Voltage | 120V AC |
Description
Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series Dayton 9 to 18A Contactors, Contactor Style IEC, Coil Power 70 VA, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLP SLP SLP45 45 deg Elbow Elbow Venting Component for Gas Fireplaces (SLP45)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-404A, R-410A (QC-G820)
- ALL-FILTERS 16X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16301.11 6pk+)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- DAYTON Motor Assembly (VE2MA10MAG)
- DAYTON Replacement Shaft (6380117)
- DAYTON Replacement Wheel (6366465)
- DAYTON Motor (VED140U2906.6G)
- DAYTON High Volt Wire, 18 In (HVW-18)
- DAYTON Replacement Wheel (6366468)
- TRANE Shaft Coupling (CPL0186)
- Dayton Fan Parts