Shop All Fan Parts
Dayton
Magnetic Coil, IEC, 120VAC, 25-32A
Mfr # 6EAZ5
Zoro # G1333324
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Grainger Item Number: Dayton IEC Contactors 25 to 32 Amps
- Hz 60
- Coil Volts 120V AC
- VA Rating 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Details
Voltage | 120VAC |
For Use With | Grainger Item Number: Dayton IEC Contactors 25 to 32 Amps |
Hz | 60 |
Coil Volts | 120V AC |
Item | Replacement Coil |
VA Rating | 100 |
Phase | 1 |
Contactor Type | IEC |
Fits Brand | Dayton |
Compatible with Series | Dayton 25 to 32A Contactors |
Coil Voltage | 120V AC |
Frequency | 60 Hz |
Coil Power | 100 VA |
Contactor Style | IEC |
Description
Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series Dayton 25 to 32A Contactors, Contactor Style IEC, Coil Power 100 VA, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Supco Capictor (SPP10E)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- SELKIRK 3" Adj 90Deg Elbow (103230)
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 11 (102-500-028)
- DAYTON Water Distributor (HV120004G)
- DAYTON Replacement Motor (6379860)
- DAYTON Lead Wire (2315643)
- DAYTON Bearing/Shaft Assembly (VE1YNW8BSAG)
- DAYTON Intake Guard (41NL17)
- DAYTON Reflector Center Support (TP-82)
- TJERNLUND PRODUCTS Shaft Extension (950-4025)
- Dayton Fan Parts