Shop All Lab Equipment Parts
Dayton
Magnesium Oxide, Ungrounded, T, 6 in
Mfr # G-T21MU6TAS
Zoro # G502492515
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 6 in
- Grounded / Ungrounded Ungrounded
- Error Accuracy (Deg. C) +/-1.1 Below 125 Degrees C
- Plug or Connector Type Mini Plug
- Sheath Size (In.) 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # G-T21MU6TAS
- Zoro # G502492515
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.062 in |
Details
Grounded / Ungrounded | Ungrounded |
Error Accuracy (Deg. C) | +/-1.1 Below 125 Degrees C |
Plug or Connector Type | Mini Plug |
Item | Thermocouple Probe |
Max. Pressure (PSI) | 5,000 psi |
Thermocouple Type | T |
Insulation | Magnesium Oxide |
Construction | MgO Insulated with Glass |
Temp. Limit (Deg. F) | 350 Degrees C |
Error Accuracy (%) | (Over 125 Degrees C) +/-0.4 |
Material | 304 Stainless Steel |
Thermocouple Element | 28 AWG |
Description
Thermocouple Probe, Ungrounded, Thermocouple Type T, Probe Length 6 in, Plug or Connector Type Mini Plug, Material 304 Stainless Steel, Max. Pressure (PSI) 5,000 psi, Insulation Magnesium Oxide, Error Accuracy (Deg. C) +/-1.1 Below 125 Degrees C, Error Accuracy ( Percent) (Over 125 Degrees C) +/-0.4, Temp. Limit (Deg. F) 350 Degrees C, Sheath Size (In.) 0.062 in, Thermocouple Element 28 AWG, Construction MgO Insulated with Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- DAYTON Splined Bushing (MHGXEC7407GGS)
- DAYTON Load Cell Kit, For Use With 54YG30A (GGS_78842)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- ROLOFF MANUFACTURING Roloff DB-400 Roloff Internal Auger Base (DB-400)
- SEM PRODUCTS PLASTIC ADHESION PROMOTER AERO (SE39863)
- NADA CHAIR nadachair rx Active Back Support for Airlines or Long Car Trips (rx)
- Dayton Lab Equipment Parts