Shop All Machinery Movers
Dayton
Machinery Mover, 10,000 lb. Cap, PK2
Mfr # 13V420
Zoro # G2257501
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,347.99
Free 30-Day Returns
Key Features
- Overall Height 47 5/8 in
- Overall Length 24 in
- Overall Width 18 1/2 in
- Color Red
- Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13V420
- Zoro # G2257501
- UPC # 190735121597
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 47 5/8 in |
Overall Length | 24 in |
Overall Width | 18 1/2 in |
Roller Dia. | 8 in |
Minimum Load Width | 9 in |
Caster Stem Length | 1 1/8 in |
Caster Stem Diameter | 1/2 in |
Handle Height | 47 1/2 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 24 in x 18 1/2 in x 47 5/8 in |
Maximum Lifting Height | 8 in |
Caster Wheel Dia. | 8 in |
Caster Mounting Height | 7 1/2 in |
Fork Length | 6 in |
Max. Load Width | 19 in |
Fork Width | 4 in |
Description
Hydraulic-Lift Machinery & Equipment Mover with Dual-Forks, Load Capacity 10,000 lb, Lift Control Hand Pump, Lift Mechanism Hydraulic, Maximum Lifting Height 8 in, Nose Plate/Fork Style Dual Fork, Frame Material Steel, Frame Gauge 10 ga, Color Red, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Steel, Caster/Wheel Configuration (4) Swivel, Includes Straps Without Straps, Steer Type No Steer, Overall Length 24 in, Overall Width 18 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- DAYTON Equipment Roller Kit, Swivel, 33,000 lb. Cap (2MPR1)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V418)
- DAYTON Machinery Mover, Manual, 1,320 lb. Cap, PK2 (13V408)
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPR9)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- Dayton Hand Trucks & Dollies